Order Entry
Czech Republic
ContactUsLinkComponent
 
Cleaning swab, Mini Alpha®
Catalog # 115-0568
Supplier:  Texwipe
undefined
Cleaning swab, Mini Alpha®
Catalog # 115-0568
Supplier:  Texwipe

Specifications

  • Handle length:
    60 mm
  • Handle width:
    2,5 mm
  • Head length:
    9,5 mm
  • Head width:
    3,5 mm
  • Description:
    Mini swabs
  • Pk:
    500

Specifications

About this item

Swab features 100% continuous filament polyester substrate that is heat-moulded (thermally-bonded) onto the handle, sealing exposed edges for reduced fibre release and eliminating the need for contaminating adhesives. The double layered, cleanroom-laundered, knitted Alpha polyester head is extremely clean.

  • Mini tip with a rigid paddle: Compact handle for support and control
  • Low particle generation and extractable levels
  • Excellent chemical resistance
Packaging: Cleanroom processed bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904