Conical stoppers, Versilic®
70D, 50,0 mm, 60,0 mm, 70,0 mm
Catalog # VERN263070
Supplier: Saint Gobain Life Sciences
Jump to:
Product Details & Documents
These silicone stoppers are non toxic.
- Biologically neutral, good chemical resistance
- Resistant to temperatures from −60 to +200 °C (up to +220 °C for short periods)
- Resistant to ageing, ozone and repeated sterilisation
Suitable for use with foodstuffs in accordance with FDA.
DIN 12781
: DIN 12781
Specifications
- Ø bottom:60,0 mm
- Ø top:70,0 mm
- No.:70D
- Height:50,0 mm



