General purpose gloves, AlphaTec® 87-315
: Ansell
These hand-specific reusable gloves are made of 100% latex and feature a pure cotton flock lining and a fish scale finish.
- Chlorinated inside to minimise the risk of allergy
- Chlorinated outside to increase mechanical and chemical resistance
Ideal for applications in food processing or for general cleaning and maintenance work.
: EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016, EN 388:2016 (X010X), Cat. III, AQL 0,65
Food contact approved
Food contact approved
- Catalog No:
- 112-3641
- 112-3642
- 112-3639
- 112-3640
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Cotton
- Cotton
- Cotton
- Cotton
- Finish:
- Fishscale
- Fishscale
- Fishscale
- Fishscale
- Cuff style:
- Pinked
- Pinked
- Pinked
- Pinked
- EN norm:
- EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016, EN 388:2016 (X010X)
- EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016, EN 388:2016 (X010X)
- EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016, EN 388:2016 (X010X)
- EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016, EN 388:2016 (X010X)
- Food contact approved:
- +
- +
- +
- +
Frequently Bought Together