Latex gloves, Kimtech™ PFE
Katalogové číslo 112-1769
Dodavatel: KIMBERLY CLARK
Specifikace
- Glove size:XL
- Packed:90/box
- Ambidextrous / hand-specific:Ambidextrous
- Disposable / reusable:Disposable
- Powdered / powder-free:Powder-free
- Colour:Natural
- Length:250 mm
- Seq:05
- EN norm:EN 374-1 Type C (K), EN 374-5 (VIRUS)
- Cuff style:Beaded
- Finger thickness:0,16 mm
- Palm thickness:0,15 mm
- Cuff thickness:0,12 mm
- Tensile strength:28 / 27 MPa
- Ultimate elongation:860% (before aging), 900% (after accelerated aging)
- Pk:90
Specifikace
O tomto produktu
Made of skin friendly PFE-latex (manufactured from natural rubber latex) with decreased chances of dermatitis, Kimtech™ PFE gloves are suitable for a range of nonsterile applications in laboratories, testing, and manufacturing environments.
- Made of natural rubber latex with low dermatitis risk
- Provide vital contamination protection
- Fully textured finish to ensure excellent grip in wet or dry conditions
- Ambidextrous and with beaded cuffs for added strength and easier donning and doffing
- Virus protection according to ISO 16604 procedure B:2004
- Latex protein rate <50 µg/g
Ideal for use in chemistry, biochemistry, microbiology, virology, life sciences, biomedical research, and forensic science.
EN 455, EN 374; Cat. III; AQL 1.5
Thickness: 0,15 mm (palm), 0,16 mm (finger)
Colour: Natural
EN 374, EN 455-1/-2/-3; Cat. III; AQL 1.5
Certifications: EN 374-1 Type C (K), EN 374-5 (VIRUS); Cat. III; AQL 1,5