Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Disc filter holders on tripod

Disc filter holders on tripod

Disc filter holders on tripod
Certifikáty
Disc filter holders on tripod

2 Dostupných variant níže

Product Details & Documents

Disc filter holders recommended for filtration of products such as aggressive chemicals, laboratory solvents, cell culture media, ophthalmic, pharmaceuticals, vitamins, process water, antibiotics and photo-resists (gases and liquids).

  • Design optimises use of filter area with 15% more than the most competitive units, giving higher flow rates and extending the service life
  • Sanitary connections, easy to use and suitable for pharmaceutical applications

Stainless steel 316 with Viton O-ring.

For membrane Ø: 142 mm (127 mm for prefilter used with final filter).

For membrane Ø: 293 mm (265 mm for prefilter used with final filter).

Specifications for Product Family

Specifikace

  • Catalog No:
  • 516-7504
  • 516-7505
  • Filtration area:
  • 126 cm²
  • 587 cm²
  • Type:
  • 142 mm
  • 293 mm
  • Dimensions:
  • Clearance between flange and benchtop: 290 mm
  • Clearance between flange and benchtop: 290 mm
  • Inlet/outlet connections:
  • Sanitary 38 mm fittings
  • Sanitary 38 mm fittings
  • Max. operating pressure:
  • 6,9 bar
  • 6,9 bar
  • Weight:
  • 7 kg
  • 17 kg

Specifikace

Product Family Options

Informace o produktu

  • For Ø
    Dostupnost
    Price
  • 142 mm
    Přihlásit se pro dostupnost
    Přihlásit se pro dostupnost
    1 * 1 KS
    1 * 1 KS - 210 220,00 Kč
    210 220,00 Kč
    1 * 1 KS
       210 220,00 Kč

    Specifikace:
    More
    Specifications
    Filtration area
    126 cm²
    Cat. No.
    516-7504
    Type
    142 mm
    Dimensions
    Clearance between flange and benchtop: 290 mm
    Inlet/outlet connections
    Sanitary 38 mm fittings
    Max. operating pressure
    6,9 bar
    Weight
    7 kg
  • 293 mm
    Přihlásit se pro dostupnost
    Přihlásit se pro dostupnost
    1 * 1 KS
    1 * 1 KS - 346 230,00 Kč
    346 230,00 Kč
    1 * 1 KS
       346 230,00 Kč

    Specifikace:
    More
    Specifications
    Filtration area
    587 cm²
    Cat. No.
    516-7505
    Type
    293 mm
    Dimensions
    Clearance between flange and benchtop: 290 mm
    Inlet/outlet connections
    Sanitary 38 mm fittings
    Max. operating pressure
    6,9 bar
    Weight
    17 kg
Accessories

Informace o produktu

  • Katalogové číslo
    Description
    Dostupnost
    Price
  • 516-9165
    Underdrain disc, type 316 stainless steel, for 142 mm disc filter holder
    Přihlásit se pro dostupnost
    1 * 1 KS - 7 900,00 Kč

Informace o produktu

  • Katalogové číslo
    Description
    Dostupnost
    Price
  • 516-9163
    Support screen, type 316 stainless steel, for 142 mm disc filter holder
    Přihlásit se pro dostupnost
    1 * 1 KS - 14 550,00 Kč

Informace o produktu

  • Katalogové číslo
    Description
    Dostupnost
    Price
  • 516-9157
    Anodized aluminum hand knob, for 142 and 293 mm disc filter holder
    Přihlásit se pro dostupnost
    1 * 1 KS - 6 240,00 Kč

Informace o produktu

  • Katalogové číslo
    Description
    Dostupnost
    Price
  • 516-9151
    Underdrain disc, type 316 stainless steel, for 293 mm disc filter holder
    Přihlásit se pro dostupnost
    1 * 1 KS - 24 250,00 Kč

Informace o produktu

  • Katalogové číslo
    Description
    Dostupnost
    Price
  • 516-9150
    Support screen, type 316 stainless steel, for 293 mm disc filter holder
    Přihlásit se pro dostupnost
    1 * 1 KS - 51 020,00 Kč

Informace o produktu

  • Katalogové číslo
    Description
    Dostupnost
    Price
  • 516-9139
    Purge valve, ¹/₈" threaded MNPT, type 316 stainless steel, for 142 and 293 mm disc filter holder
    Přihlásit se pro dostupnost
    1 * 1 KS - 7 900,00 Kč

Informace o produktu

  • Katalogové číslo
    Description
    Dostupnost
    Price
  • 516-9052
    Hose assembly kit includes clamp and PTFE gasket, type 316 stainless steel inlet/outlet adapter, 38 mm sanitary to 9,5 mm hose barb, for 142 and 293 mm disc filter holder
    Přihlásit se pro dostupnost
    1 * 1 KS - 43 890,00 Kč

Informace o produktu

  • Katalogové číslo
    Description
    Dostupnost
    Price
  • 516-1207
    Inlet/outlet gasket, PTFE, for 142 and 293 mm disc filter holder
    Přihlásit se pro dostupnost
    1 * 2 KS - 3 550,00 Kč

Informace o produktu

  • Katalogové číslo
    Description
    Dostupnost
    Price
  • 516-1200
    Viton O-ring, for 293 mm disc filter holder
    Přihlásit se pro dostupnost
    1 * 2 KS - 13 770,00 Kč

Informace o produktu

  • Katalogové číslo
    Description
    Dostupnost
    Price
  • 516-1209
    Viton O-ring, for 142 mm disc filter holder
    Přihlásit se pro dostupnost
    1 * 2 KS - 7 390,00 Kč

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.