Soap dispensers, NXT™ SPACE SAVER™ push style
115-3460
- Capacity:1000 ml
- Colour:White
- Description:Soap dispenser, GOJO® NXT SPACE SAVER™, for 1000 ml
- Seq:52
- W×D×H:127×99×254 mm
- Environmentally Preferable:
- Pk:1
The NXT SPACE SAVER™ dispenser has a much smaller footprint than the traditional 800 ml dispensers, yet holds 1000 ml refills.
For applications with limited space or where usage levels demand small dispensers
Colour: White
WxDxH:127x99x254 mm