Reversed phase HPLC columns, PRP-h5
PRP-h5 polimeric reversed phase columns are ideal for applications that require a high degree of column-to-column and batch to batch consistency (quality assurance, clinical trials). Unlike C8 or C18 columns, PRP-h5 has no stationary phase coating. The integral reversed phase characteristics of the PRP-h5 column eliminate the need for special coating techniques. Since there is no stationary phase to hydrolyse, the column maintains its performance characteristics longer than many C8 or C18 columns. PRP-h5 columns are packed with a poly(styrene-divinylbenzene) material.
- Excellent durability (stable to any concentration of water or organic solvent)
- Lower back pressure operation compared to other polymer HPLC columns
- Highly cross-linked to prevent shrinkage or swelling
Pore size: 100 Å
- Catalog No:
- 554-1398
- 554-1397
- 554-1403
- 554-1402
- 554-1396
- 554-1395
- 554-1401
- HAMI79921
- 554-1394
- 554-1400
- 554-1399
- 554-1393
- HAMI79296
- 554-1392
- Max. pressure:
- 5000 psi
- 5000 psi
- 5000 psi
- 5000 psi
- 5000 psi
- 5000 psi
- 5000 psi
- 5000 psi
- pH range:
- 1 - 13
- 1 - 13
- 1 - 13
- 1 - 13
- 1 - 13
- 1 - 13
- 1 - 13
- 1 - 13
- Temperature limit:
- 5 - 85 °C
- 5 - 85 °C
- 5 - 85 °C
- 5 - 85 °C
- 5 - 85 °C
- 5 - 85 °C
- 5 - 85 °C
- 5 - 85 °C
Frequently Bought Together