Order Entry
Czech Republic
Orders LinkContactUsLinkComponent
Shoe covers, CPE

Shoe covers, CPE

Supplier:   Ansell
Shoe covers, CPE
Supplier:  Ansell
Certificates
Shoe covers, CPE

2 Options Available Below

Product Details & Documents

Elasticated shoe covers made from chlorinated PE.

  • Protects outdoor shoes from getting wet
  • Helps prevent dirt from outdoor shoes being brought inside

Thickness: 0,038 mm

Documents

Specifications for Product Family

Specifications

  • Catalog No:
  • 113-1020
  • 113-1021
  • Garment application:
  • Laboratory|Food
  • Laboratory|Food

Specifications

Product Family Options

Product Information

  • Colour
    Height
    Length
    Availability
    Price
  • Blue
    150 mm
    360 mm
    Log in for availability
    Log in for availability
    1 * 100 KS
    1 * 100 KS

    Specifications:
    More
    Specifications
    Cat. No.
    113-1020
    Garment application
    Laboratory|Food
  • Blue
    150 mm
    410 mm
    Log in for availability
    Log in for availability
    1 * 100 KS
    1 * 100 KS - 267,00 Kč
    267,00 Kč
    1 * 100 KS
       267,00 Kč

    Specifications:
    More
    Specifications
    Cat. No.
    113-1021
    Garment application
    Laboratory|Food
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.