Order Entry
Czech Republic
ContactUsLinkComponent
Media bottles, square, sterile, WHEATON®
Media bottles, square, sterile, WHEATON®
Catalog # 215-8320
Supplier:  DWK Life Sciences
undefined
Media bottles, square, sterile, WHEATON®
Catalog # 215-8320
Supplier:  DWK Life Sciences

Specifications

  • Capacity:
    125 ml
  • W×D×H:
    53×53×99 mm
  • Pk:
    48

Specifications

About this item

PET bottle with white PE cap.

  • Tested for pH stability, temperature durability, cloning efficiency and cytotoxicity
  • No-drip pour lip allows cleaner, faster and easier pouring
  • Permanent moulded-in graduations provide volume determination at a glance
  • Lightweight for more economical shipping and handling
  • 20% headspace for additives

These bottles offer the clarity of glass, the strength of plastic and a space saving design.

Delivery: Supplied with caps pre-attached, sterile and shrink-wrapped.