Multi-Parameter Meter, Handheld, 912
Catalog # METR2.912.0010
Supplier: METROHM
New Product
Specifications
- Memory:10000 measured values
- Description:912 Conductometer
- Input:1
- Conductivity accuracy:±0,5% at 0,1 µS - 16 µS
±0,5% at 16 µS - 1 mS
±1,0% at 1 mS - 500 mS - Conductivity range:0.1 µS - 500 mS
- Conductivity resolution:4 significant digits
- Display:3,5" colour display
- Power supply:Lithium-polymer rechargeable battery 3,7 V; 3000 mAh
- Weight:400 g
- W×D×H:208×34×92 mm
- Pk:1
Specifications
About this item
Portable single-channel conductivity measuring instrument for measuring conductivity/TDS/salinity and temperature. This is optimally equipped for measurements in the field with this battery-operated measuring instrument.
- Portable conductivity measuring instrument with built-in battery pack
- LCD colour display with background illumination for simple legibility of the results
- USB interface for simple data export to PC or printer
- Large internal memory (10000 data sets)
- GLP-compliant printout and data export with User ID and timestamp
Analog conductivity measuring input for the 4-wire conductivity measuring cells. Robust, water-tight and dust-tight housing (IP67) for hard outdoor and laboratory use. Pin-protected User and Expert modes, prevents unwanted parameter changes.
Certifications: IP 67.