Order Entry
Czech Republic
ContactUsLinkComponent
BT Lab Systems Orbital Shaker
BT Lab Systems Orbital Shaker
Catalog # GENOBT927-220E
Supplier:  G-Biosciences
New Product
BT Lab Systems Orbital Shaker
Catalog # GENOBT927-220E
Supplier:  G-Biosciences
New Product

Specifications

  • Orbit:
    30 mm
  • Temperature range:
    4...45 °C
  • Description:
    Orbital shaker
  • Electrical:
    100/240 V, 1,5 A
  • Max. load:
    2,0 kg
  • Dimensions:
    284×264×108 mm
  • Power:
    50 W
  • Speed:
    50 - 250 min⁻¹
  • Timer:
    1 min.– 99 hr 59 min. or continuous
  • Weight:
    5,6 kg
  • Pk:
    1

Specifications

About this item

This orbital shaker is compact and well designed.

  • DC brushless motor
  • Microcomputer control technology
  • Simple and convenient operation
  • Low-cost operation, safe, stable and without noise

Orbital shaker can be used in various different laboratories: microbiology, chemistry, immunology, biochemistry, and molecular biology.

It can be used for virtually any mixing application.

Ordering information: Supplied with non slip platform (BT909-D). Accessory platforms are not included and must be ordered separately.