Specifikace
- Type:Anti-fog
- Colour:Blue
- Lenses:Clear
- Pk:1
Specifikace
O tomto produktu
Designed to meet essential safety standards, SWIFT is an affordable safety eyewear that seamlessly combines design, comfort, and durability.
- Safety glasses with clear lenses are essential indoors
- Bollé Safety clear lenses provide 90% light transmission
- Is compatible with the PLATINUM anti-fog coating
Featuring our PLATINUM Lite anti-scratch and anti-fog coating, ensuring crystal-clear vision in all situations. Its well-balanced frame provides daily comfort, while its flexible, contoured, and textured temples ensure optimal lateral protection, fit, and retention.
As part of our Go Green range, SWIFT is crafted from 31% recycled polycarbonate, and is fully recyclable, with a mono-material design without any metal components. Choose the clear version with an eco-packaging option for greater sustainability.
Frame type: Rimless
Frame base: 9-very curved
Frame material: Recycled polycarbonate
Lens coating: Platinum lite