Order Entry
Czech Republic
ContactUsLinkComponent
Specimen Container, with Screw Cap
Specimen Container, with Screw Cap
Catalog # SEMA11669
Supplier:  SEMADENI
New Product
Specimen Container, with Screw Cap
Catalog # SEMA11669
Supplier:  SEMADENI
New Product

Specifications

  • Capacity:
    160 ml
  • Colour:
    Transparent
  • Height:
    99 mm
  • Cap colour:
    Yellow
  • Pk:
    200

Specifications

About this item

Robust, transparent sample container made from polypropylene (PP) with tightly sealing yellow screw cap made from hard polyethylene (PE-HD). With easy to read engraved scale.

  • Autoclavable and reusable
  • Diameter: 58 mm
  • Graduation: 10 ml

Particularly suited for the storage and transportation of sample material from the laboratory and medicine.