Order Entry
Czech Republic
ContactUsLinkComponent
Sonorex Technology RL 70.2 UH Ultrasonic Bath with Heating
Sonorex Technology RL 70.2 UH Ultrasonic Bath with Heating
  BAND8224
New Product
Sonorex Technology RL 70.2 UH Ultrasonic Bath with Heating
  BAND8224
New Product

 

  • Capacity:
    112 L
  • Temperature range:
    30...80 °C
  • Description:
    High-power ultrasonic bath for aqueous fluids
  • Electrical:
    230 V~ (±10%), 50/60 Hz
  • Heating power:
    2000 W
  • Power consumption:
    3000 W, 13 A
    <3,5 mA (Leakage current)
  • Pk:
    1

 

 

Ultrasonic cleaning bath with heating for industry, service and maintenance. The welded oscillating tank made of 2 mm stainless steel 1.4404 guarantees maximum durability even with intensive use.

  • Extra long narrow oscillating tank for cleaning long parts, e.g. pipes, profiles, gang saw blades, long planing knives
  • Particularly durable due to welded oscillating tank
  • For long parts
  • Simple operation
  • Mains cable 2 m, fixed at the unit, with safety plug CEE 7/7 (type E+F)

Internal dimensions: (L×w×d) 1700×250×250/280* mm, *inclined tank bottom
Filling level mark from the tank bottom: 165 mm
Tank edges: Rectangular form
Operating volume up to filling level mark: 76 L

Tank material: Stainless steel AISI 316L, 2 mm, welded
Tank bottom: Inclined
Outlet: Ball valve G ¾ incl. hose and socket, on the left side; Brass, galvanically coated

Ultrasonic peak power
corresponds to 4 times ultrasonic nominal power: 4000 W
Ultrasonic nominal power: 1000 W
Ultrasonic frequency: 40 kHz
Pulse function: Yes
Oscillating systems: 20 pieces at tank bottom
Control: Turning knob
Time setting: 1 to 15 min, Continuous operation

External dimensions: (l ×w×h) 1750×300×450 mm
Housing material: Stainless steel AISI 304
Degree of protection: IP 32
Feet: 6 rubber feet

Environmental conditions:
Permissible ambient temperature: 5 to 40 °C
Permissible relative humidity to 31 °C [%]: 80
Permissible relative humidity to 40 °C [%]: 50