Savant™ SpeedVac™ RVT450 Refrigerated Vapour Trap
Katalogové číslo THSARVT450-230
Dodavatel: THERMO SAVANT
Specifikace
- Description:Refrigerated vapour trap (−50 °C), 230 V, 50 Hz
- Pk:1
Specifikace
O tomto produktu
RVT450-230 is a robust and efficient rotary vane vacuum pump designed for a wide range of industrial applications. It offers a high pumping speed and ultimate vacuum performance, ensuring reliable and consistent operation. The pump features a durable construction with advanced materials, providing long-lasting service life and minimal maintenance requirements. It operates on a 230 V power supply, making it suitable for various international settings. Ideal for use in laboratories, manufacturing processes, and other demanding environments, the RVT450-230 is a versatile and dependable choice for your vacuum needs.
- Enhanced efficiency: High pumping speed and deep vacuum capabilities streamline operations, saving time and increasing productivity
- Cost-effective: Durable construction and low maintenance requirements result in lower operational costs over the pump's lifecycle
- Versatile application: Suitable for a wide range of applications, including laboratories, manufacturing, and other industrial processes
- Global compatibility: 230 V power supply ensures use in various international settings without additional modifications
- Space-saving: Compact design allows for easy integration into existing systems without requiring extensive space
- Improved work environment: Quiet operation ensures minimal disruption, creating a more pleasant and safer work environment