Order Entry
Czech Republic
ContactUsLinkComponent
Sapphire Strips of 8 PCR Tube with Snap Strip Dome Cap
Sapphire Strips of 8 PCR Tube with Snap Strip Dome Cap
Catalog # GREI673283_1200
Supplier:  Greiner Bio-One
New Product
Sapphire Strips of 8 PCR Tube with Snap Strip Dome Cap
Catalog # GREI673283_1200
Supplier:  Greiner Bio-One
New Product

Specifications

  • Packed:
    120 strips/bag
  • Capacity:
    0,2 ml
  • Colour:
    Natural
  • Description:
    Strips of 8 PCR strips, with individual snap strip dome cap, 0,2 ml
  • Environmentally Preferable:
  • Pk:
    1.200

Specifications

About this item

Sapphire PCR 8-tube strip, breakable strips, 0,2 ml, with individual snap strip dome cap.

  • Free of detectable DNase/RNase, human DNA and pyrogens
  • Temperature range: −20 to +105 °C
  • Non autoclavable
  • Shelf life: 5 years
  • Sterility: Non-sterile

Comprehensive thermal cycler compatibility.

Caution: For single use only.