Sampling Tube
Catalog # DISI4050-0075
Supplier: DISTEK
New Product
Specifications
- Vněj. Ø hadice:12,7 mm
- Popis:Sampling pipe, harvest tube, 212 mm depth for 2 and 5 L bioreactors
- Bal.:1
- Hose barb size:Ø 12,7 mm
Specifications
About this item
Sampling tube, harvest tube for M18 port.