About this item
Lindberg/Blue M Moldatherm box furnaces are versatile selection for a variety of industrial and laboratory applications.
- PID control prevents temperature overshoot
- Main power on/off switch on control panel
- Controlled heatup rate eliminates thermal shock
- Adjustable high-limit OTP
- Side-hinge door allows full chamber access
- Long-life type K thermocouple
Unique insulation and heating element composites minimise outer surface temperatures while maintaining uniform heat distribution. Selectable self-tuning feature sets control parameters for the thermal process. Air vent (25.4 mm Ø, top) and air inlet (9.52 mm Ø, rear) for inert atmosphere exchange. Simultaneous LED display of actual temperature vs. setpoint (°C or °F). Removable and replaceable Moldatherm hearth plate supports load and prevents damage due to spillage. Safety door switch to interrupt power to heating element when door is opened; protects heating element and minimises exposure to end user.
Range: 100 to 1,100 °C
Uniformity: ±2,0 °C at 1,100 °C
Control: Five programs with 16 segments each
Plug type: EU: 1 to 16P and US: NEMA 6 to 20P
Note: Door is not gas-tight.
Specifications
- Catalog No:
- THBRBF51866COMC-1
- THBRBF51766C-1
- Shipping weight:
- 50 kg
- 50 kg