Order Entry
Czech Republic
ContactUsLinkComponent
AlphaTec® 87-198 Natural Latex Rubber, Light-duty Gloves
AlphaTec® 87-198 Natural Latex Rubber, Light-duty Gloves
Supplier:  Ansell
New Product
Certificates
undefined
AlphaTec® 87-198 Natural Latex Rubber, Light-duty Gloves
Supplier:  Ansell
New Product

Specifications

  • Catalog No:
  • ANSE87-198/8
  • ANSE87-198/9
  • ANSE87-198/10
  • ANSE87-198/7
  • Latex / latex-free:
  • Latex
  • Latex
  • Latex
  • Latex
  • Finish:
  • Fishscale
  • Fishscale
  • Fishscale
  • Fishscale
  • Cuff style:
  • Pinked
  • Pinked
  • Pinked
  • Pinked
  • Palm thickness:
  • 0,4 mm
  • 0,4 mm
  • 0,4 mm
  • 0,4 mm
  • EN norm:
  • EN 421, EN ISO 374-1:2016 Type B KLP, EN ISO 374-5 VIRUS, EN 388:2016 1010X
  • EN 421, EN ISO 374-1:2016 Type B KLP, EN ISO 374-5 VIRUS, EN 388:2016 1010X
  • EN 421, EN ISO 374-1:2016 Type B KLP, EN ISO 374-5 VIRUS, EN 388:2016 1010X
  • EN 421, EN ISO 374-1:2016 Type B KLP, EN ISO 374-5 VIRUS, EN 388:2016 1010X

Specifications

Frequently Bought Together