Order Entry
Czech Republic
ContactUsLinkComponent
 
Heratherm™ Cooled Incubators
New Product
 
undefined
Heratherm™ Cooled Incubators
New Product

 

  • Catalog No:
  • 390-1711
  • 390-1710
  • Model:
  • EIG750
  • EIS750
  • Temperature range:
  • 0...70 °C
  • 0...70 °C
  • Capacity:
  • 750 L
  • 750 L
  • Convection type:
  • Thermoelectric technology for cooling and heating
  • Thermoelectric technology for cooling and heating
  • Weight:
  • 372 kg
  • 381 kg
  • Shelves supplied (max.):
  • 3 (36)
  • 3 (36)
  • Max. load per shelf:
  • 30 kg
  • 30 kg
  • Int. W×D×H:
  • 840×885×840 mm
  • 840×885×840 mm
  • Ext. W×D×H:
  • 1080×885×1835 mm
  • 1080×885×1835 mm
  • Electrical:
  • 100 - 240 V, 50-60 Hz, 1400 W
  • 100 - 240 V, 50-60 Hz, 1400 W
  • Doors:
  • Glass
  • Solid

 

Frequently Bought Together