Order Entry
Czech Republic
ContactUsLinkComponent
Tape, Double Coated, 9731
Tape, Double Coated, 9731
Catalog # MMMA9731
Supplier:  3M
New Product
Tape, Double Coated, 9731
Catalog # MMMA9731
Supplier:  3M
New Product

Specifications

  • Width:
    ½"
  • Colour:
    Clear
  • Length:
    33 m (36 yds.)
  • Thickness:
    5,5 mil.
  • Pk:
    1 Roll

Specifications

About this item

The tape is developed with a high-performance acrylic adhesive on the face side and a silicone adhesive on the liner side of a 1 mil clear PET carrier.

  • Double linered - Adhesive 350
  • Ideal for attaching silicone rubber elastomers and foam

Features acrylic and silicone adhesives for specialised applications such as silicone gasketing. A thin polyester carrier provides dimensional stability and improved handling with ease of die cutting and lamination compared to adhesive transfer tapes.

It is excellent for demanding applications where silicone materials must be bonded to a range of substrates.

Core size: 76 mm