Aggressive Adhesive Multi-Purpose Nylon Labels B-499 for M610, M611, BMP61, M710 and BMP71 Printers
BRDY173443
: Brady
- Type:B-499
- Colour:White
- Dimensions:19.05W×12.70H mm
- Material:Nylon
- Seq:01
- Model:BM6-11-499
- Pk:1 Roll
- Adhesive:Permanent acrylic
Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable. For use on centrifuges, cryo tubes, Eppendorf tubes, PCR tubes.
- Matte yellow polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- Matte finish
- Service temperature of −40 to +90 °C (−40 to +193 °F)
Ideal for component and equipment labelling, electrical labelling, general identification, laboratory labelling, warehouse marking, and wire and cable labelling applications.
rady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
A ribbon is required to print this material. Use Part Number M61-R4310for the M610 / BMP61 / BradyPrinter M611 / M611 Label Printers or M7-R4300 for the M710 / BMP71 Label Printers
: UL recognised. CSA accepted. Compliant with Directive 2011/65/EU and 2015/863, Halogen Free (DIN VDE 0472/part 815) Approvals are for White material only