Order Entry
Czech Republic
ContactUsLinkComponent
Chairs, Neon 1
Chairs, Neon 1
Catalog # BIMO9560SP023278
Supplier:  bimos
New Product
Chairs, Neon 1
Catalog # BIMO9560SP023278
Supplier:  bimos
New Product

Specifications

  • Description:
    Lab chair
  • Height:
    450 - 620 mm
  • Model:
    Neon 1
  • Seat/back material:
    SuperFabric®
  • Seat/back color:
    Cool grey
  • Foot style:
    Glides
  • Foot ring:
    -
  • Pk:
    1

Specifications

About this item

Neon 1 chair comes with glides.

  • Ergonomic package
  • Seat height adjustment
  • Flex strip

Seat width: 470 mm
Seat depth: 420 to 480 mm
BR height: 570 mm
Ø 5 star base: 700 mm
Weight: 18,0 kg