Order Entry
Czech Republic
ContactUsLinkComponent
 
Cryoboxes, PP, D270
Catalog # GLWAD270
Supplier:  GLW
New Product
Cryoboxes, PP, D270
Catalog # GLWAD270
Supplier:  GLW
New Product

Specifications

  • W×D×H ext.:
    130×130×125 mm
  • Colour:
    Natural
  • Description:
    Cryobox without divider
  • Pk:
    1

Specifications

About this item

Cryoboxes are available in various heights. It is possible to customize the box according to individual storage needs.

  • Made from polypropylene
  • Autoclavable up to +121 °C and use in freezer down to –90 °C
  • The included clear lid offers a view of the contents without opening the cryobox
  • Without drainage holes in base for catching drips or store fluids (leakproof only at bottom up to 40 mm)
  • Height extension secured with exclusive clicksystem (not glued)

The box with drainage holes is ideal for rock samples and bulky items, for example. The GLW box is easier to open when frozen due to the drainage holes. The box without drainage holes is perfect to store liquids and small samples in, such as insects or sand (dust-like materials). The liquids will not leak out of the 40 mm deep box due to the solid base.

They fit perfectly in the stainless steel working racks. this cryoboxes are ideal solution for storing, transporting and freezing samples.