Order Entry
Czech Republic
ContactUsLinkComponent
 
Centrifuge Tube with Attachment
  NEUB0459-00-0054
New Product
Centrifuge Tube with Attachment
  NEUB0459-00-0054
New Product

 

  • Ø:
    17×1,8 mm
  • Description:
    Centrifuge tube with 5 ml marker
  • Length:
    105 mm
  • Pk:
    1

 

 

The centrifuge tube is made up of borosilicate 3.3 glass.

  • Content 10 ml ring mark: 100% content
  • Straight edge
  • Approch: 0 to 0,4 ml in 0,01 ml