PAS® AirPack 1 Compressed Air Breathing Apparatus
DRAE3352228
: Dräger
New Product
- Popis:Compressed air breathing apparatus, including 50 meter hose
- Bal.:1
This heavy duty airline apparatus is ideal for use where an extended duration of breathing air is called for. Chemical tank cleaning, toxic spillages or certain tasks when working on offshore installations are all made easier and more comfortable when using the PAS AirPack 1.
- Increased freedom of movement
- Anti-corrosion polymeric powder coating
- Pneumatic arrangement
- Hore drum with brake mechanism
- Extendable hose upto 50 meter
- Twin cylinder support straps
- Trolley frame with two-wheeled fixed angle
A 50 metre length of hose is supplied with the AirPack 1 as standard, this can be extended to a length of 100 metres with a range of extension hoses. The trolley hose reel connector is protected with a cover to minimise inadvertent damage being caused.
Input pressure cylinder: 200 or 300 bar
Input pressure airline: 6 to 9 bar
Airline whistle activation pressure: 4 to 5 bar
Whistle sound level: >90 dBA
Operating temperature range: −32 to +70 °C