Order Entry
Czech Republic
ContactUsLinkComponent
Supelco® Ascentis® Phenyl HPLC Columns
Supelco® Ascentis® Phenyl HPLC Columns
Supplier:  Merck
Certificates
Supelco® Ascentis® Phenyl HPLC Columns
Supplier:  Merck

Specifications

  • Catalog No:
  • 581621-U
  • 581620-U
  • 581615-U
  • 581619-U
  • 581618-U
  • 581617-U
  • 581616-U
  • Application:
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Carbon load:
  • 19%
  • 19%
  • 19%
  • 19%
  • 19%
  • 19%
  • 19%
  • Endcapped:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Max. pressure:
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • pH range:
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • Surface area:
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • Temperature limit:
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • USP code:
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • Shipping conditions:
  • 35% water/65% methanol
  • 35% water/65% methanol
  • 35% water/65% methanol
  • 35% water/65% methanol
  • 35% water/65% methanol
  • 35% water/65% methanol
  • 35% water/65% methanol

Specifications

Related Information

Frequently Bought Together