Immersion Circulators, ICC 150 lite pro 9
IKAA10013199
: IKA
New Product
- Heating capacity:2 kW
- Weight:4,7 kg
- Working temperature range:Ambient... 150 °C
- Capacity:9 L
- Description:ICC 150 lite pro 9 EU plug
- Material:Stainless steel
- Seq:02
- W×D×H:135×180×303 mm
- Model:ICC 150 lite pro 9
- Min. temperature:–25 °C
- Electrical:230 V, 50/60 Hz
- Max. pump pressure flow:0,3 bar
- Max. suction flow rate:0,1 bar
- Display:LED
- Heating power:2000 W
- Max. flow rate:15 L/min
- Pk:1
- Temp. stability:±0,05
- Type:ICC 150 lite pro 9
The compact immersion circulators of the lite series are powerful and of high quality, with a focus on essential basic functions, excellent performance and efficient operation.
- Max. temperature in stainless steel bath (pro): 150 °C
ICC 150 lite is suitable for tempering liquids up to 150 °C. The integrated pressure/suction pump allows ICC 150 lite to be used for internal and external applications.
To make configuration of your temperature control system as convenient as possible, IKA offers 'ready-to-connect' packages with all the necessary accessories.
: Package includes: ICC 150 lite compact immersion circulator, IB 9 pro stainless steel bath (size S), BS.ICC lite bath bridge, small. Technical data relates to the temperature control instrument included in the package.