ESD Red Elasticated Adjustable Wrist Band
Catalog # DESC229975
Supplier: DESCO
Specifications
- Colour:Red
- Description:Adjustable elastic wristband only, 4 mm
- Pk:100
Specifications
About this item
Designed to be used with a coiled cord (included with wrist straps) with a one megohm current limiting resistor meeting the EN 61340-5-1.
- No metal in skin contact, no skin allergies
- Circumference: adjustable from 120 to 200 mm
- Widely adjustable, elasticated fabric band
- Conductive fibres on the inside
- Desco logo moulded into the cap
- 4 mm stud
Certifications: EN 61340-5-1, ANSI/ESD S1.1.