Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 Kč
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Czech Republic
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Bags
Equipment Bags and Instrument Cases
Equipment Bag
Equipment Bag
DALL1007006
:
HONEYWELL SAFETY
Equipment Bag
DALL1007006
:
HONEYWELL SAFETY
Colour:
Red
Description:
Equipement bag
Dimensions:
500×270 mm
Pk:
1
Weight:
0,600 kg
Material: PVC
Dimensions: 500×270 mm
Weight: 0,600 kg