Order Entry
Czech Republic
ContactUsLinkComponent
ValuClean® Plus 50% Rayon/50% Polyester Spunlace Cleanroom Wiper
ValuClean® Plus 50% Rayon/50% Polyester Spunlace Cleanroom Wiper
Catalog # BERKVCLP.0909.20
Supplier:  BERKSHIRE
ValuClean® Plus 50% Rayon/50% Polyester Spunlace Cleanroom Wiper
Catalog # BERKVCLP.0909.20
Supplier:  BERKSHIRE

Specifications

  • Packed:
    Stacked
  • Description:
    Knife-cut edge, non woven construction
  • L×W:
    229×229 mm
  • Fibres (>100 µm):
    33/cm²
  • Basis weight:
    62,9 g/m²
  • Particle generation (>=0,5 µm):
    7,8×10³/cm²
  • Calliper:
    299 µm
  • Extractables - using deionised water:
    0,022 g/m²
  • Extractables - using isopropyl alcohol:
    0,0019 g/m²
  • Ions - calcium:
    29 ppm
  • Ions - magnesium:
    5,9 ppm
  • Ions - potassium:
    7,5 ppm
  • Ions - sodium:
    140 ppm
  • Ions - chloride:
    12 ppm
  • Pk:
    300

Specifications

About this item

ValuClean® Plus is a hydroentangled rayon/polyester nonwoven wiper recommended for ISO class 5 and above environments and offers durability and cleanliness.

  • Excellent combination of the synthetic polyester strength and cleanliness with the absorbent characteristics of
  • rayon
  • Smooth with excellent strength and durability
  • High absorbency compared to typical cellulose/polyester nonwoven wipers can reduce actual wiper usage in
  • spill or solution removal applications
  • Low extractable levels and particle counts
  • Chemically compatible with common cleaning and disinfecting solutions
  • Economical

Pre wetted option: The same wiper material can be provided in pre-wetted formats for reduced VOC emissions, increased convenience, increased productivity, improved solvent control and cleaning protocol repeatability and reduced costs. Sterile Validated Option: For aseptic processing areas, the same wiper material can be provided in a gamma irradiated validated sterile to a 10⁻⁶ sterility assurance level. Dry and pre-wetted versions available.

Low basis weight reduces landfill waste impact when compared with market leading cellulose/polyester wipers. General wiping in component prep, compounding and wash areas, applying and removing cleaning and disinfecting solutions and spill pick up, general wipe downs, and cleaning of lab equipment.

Due to 50% rayon content, ValuClean® Plus has absorbency reducing actual wiper usage in spill removal applications. Its soft hand and low fiber shedding performance make it a good choice in critical cleaning applications