Order Entry
Czech Republic
ContactUsLinkComponent
Clino® OneWay Disposable Mop
Clino® OneWay Disposable Mop
  PPSA3500947
Clino® OneWay Disposable Mop
  PPSA3500947

 

  • Colour:
    White
  • Description:
    Clino® OneWay mop for ultra sword PW, 26 g weight
  • Dimensions:
    500×40 mm
  • Pk:
    5

 

 

One way disposable mop for cleanroom sword CR/A.

  • Cleaning of hard to reach areas
  • Autoclavable, disinfectant resistant

Working material: 70% polyester (microfibre), 30% polyester (white), loop 100% polyprobylene