High Power LED ring light (HPRL), Segmentable (D)
Catalog # ZEIS4170409300000
Dodavatel: ZEISS
Specifikace
- Description:Working distance: 45 - 130 / 80 - 300 mm, 360°
- Pk:1
Specifikace
O tomto produktu
This product is designed for lighting tasks in the field of stereo microscopy for industrial and developed and intended for laboratory use. A lens focuses the light at the desired working distance.
- 8 high power LEDs with ring optics, optics mountable for close or long range
- Color temperature approx. 5800 K, lifespan approx. 25000 h (lumen maintenance 70%)
- Ergonomic operation on the housing: No separate controller required
- Rotary encoder 1 for setting segment modes, rotation in 45° steps and autorotation
- Rotary encoder 2 for dimming, saving and recalling a lighting setting
- Separate on/off switch
- Segment modes: full, half, quarter circle, 2 opposite quarter circles
- Interface to lens D= 66 mm
- ESD socket for discharging electrostatic charge
- Internal thread for mounting accessories (polarization filter set, diffuser)
Close-range position: FWD 45 to 130 mm, illuminance typically 220 klx (@ FWD 50 mm)
Long range position: FWD 80 to 300 mm, illuminance typ. 170 klx (@ FWD 90 mm)
Includes wide range power supply and 4 power adapters EU, US, CH, JP.