Order Entry
Czech Republic
ContactUsLinkComponent
Digital camera, Axiocam ERc 5s
Digital camera, Axiocam ERc 5s
Catalog # 630-2522
Supplier:  ZEISS
undefined
Digital camera, Axiocam ERc 5s
Catalog # 630-2522
Supplier:  ZEISS

Specifications

  • Model:
    AxioCam ERc 5s
  • Resolution:
    5 MP
  • Sensor type:
    CMOS
  • Sensor size:
    1/2,5"
  • Description:
    Digital camera
  • Frame rate:
    20 fps
  • Exposure time:
    0,01 ms to 2 s
  • Lens mount:
    C-mount
  • Pixel size:
    2,2×2,2 μm
  • Pixels (W×H):
    2560×1920
  • W×D×H:
    68×68×66 mm
  • Interfaces:
    USB 2.0 mini, SD card slot, RJ 45 (LAN), HDMI (DVI-D)
  • Operating temperature:
    5 to 45 °C
  • Power supply:
    USB 2.0 (×2)
  • Sensor:
    Micron MT9P031, CMOS color sensor
  • Software:
    Zen Blue for PC connection
  • Pk:
    1

Specifications

About this item

This high resolution compact digital camera for microscopy can work in a stand-alone (without PC) mode or be controlled via a PC with the included software.

  • Waterproof sensor with cover suitable for cleanrooms
  • Global or spot white balance
  • S-video output to connect to any video device
  • Fully flexible technology ensuring efficiency in lab processes
Delivery: Supplied with ZEN software. Please contact your local Avantor office for full details and accessories.