Order Entry
Czech Republic
ContactUsLinkComponent
Eppendorf Tubes® Microtubes with Screw Cap, 5,0 ml
Eppendorf Tubes® Microtubes with Screw Cap, 5,0 ml
Supplier:  EPPENDORF
   Sustainable Options Available
Certificates
undefined
Eppendorf Tubes® Microtubes with Screw Cap, 5,0 ml
Supplier:  EPPENDORF
   Sustainable Options Available
Certificates

Specifications

  • Catalog No:
  • EPPE0030122.364
  • 525-1615
  • EPPE0030122.402
  • 525-0981
  • 525-0982
  • EPPE0030113.500
  • EPPE0030122.330
  • 525-0980
  • Environmentally Preferable:
  • Low Manufacturing Impact, Sustainable Materials
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. RCF:
  • 25000×g
  • 25000×g
  • 25000×g
  • 25000×g
  • 25000×g
  • 25000×g
  • 25000×g
  • 25000×g
  • Operating temperature range:
  • −86...+100 °C
  • −86...+100 °C
  • −86...+100 °C
  • −86...+100 °C
  • −86...+100 °C
  • −86...+100 °C
  • −86...+100 °C
  • −86...+100 °C
  • Volume:
  • 5,0 ml
  • 5,0 ml
  • 5,0 ml
  • 5,0 ml
  • 5,0 ml
  • 5,0 ml
  • 5,0 ml
  • 5,0 ml
  • Environmental certification:
  • ISCC PLUS, Renewable Energy Certificate, ISO 14001, ACT Label
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001.
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001

Specifications

Related Information

Frequently Bought Together