Portable label printer, BMP™21-LAB
116-0419
: Brady
- Print width:6 - 19 mm
- Weight:0,75 kg
- Description:Label printer, BMP™21-LAB Starter Kit with UK-plug, 203 dpi
- Seq:02
- W×D×H:235×125×50 mm
- Pk:1
The BMP™21-LAB portable thermal printer is an 'all in one' labeller for research, academic and clinical laboratories. With label materials designed specifically for harsh environments, the BMP21-LAB printer can quickly (10 mm/s) and easily create legible labels for flat, curved or highly textured surfaces that stay stuck for years even when exposed to extreme temperatures and chemicals.
- 3-line LCD provides clear visibility
- Label materials available for applications such as cryovials and slides
- Greek symbols commonly used in laboratory, intuitive menu structure for symbols
- Vial label function automatically cuts the tape according to the size of the vial
- Automated serialisation plus time and date stamp
- Long life rechargeable lithium-ion battery (supplied in Starter kits)
: For details of the full range of continuous labels for the printer please visit website or contact your local Avantor sales office.
: BMP™21-LAB Starter Kit includes BMP™21-LAB printer, AC adapter, lithium ion battery, lanyard, quick start guide and polypropylene label cartridge (type M21-750-7425). Blister Pack contains BMP™21-LAB printer, lanyard, quick start guide and polypropylene label cartridge (type M21-750-7425).