Order Entry
Czech Republic
ContactUsLinkComponent
 
tempmate.®-S2 Single Use Temperature and Humidity Data Logger, L1 2 °C, H1 8 °C
Catalog # 620-2829
Supplier:  tempmate
undefined
tempmate.®-S2 Single Use Temperature and Humidity Data Logger, L1 2 °C, H1 8 °C
Catalog # 620-2829
Supplier:  tempmate

Specifications

  • Range:
    T: –30...+70 °C; RH: 0 - 100 %
  • Resolution:
    0,1 °C/0,1 RH
  • Data memory - No. of readings:
    32000 values (T/rH)
  • Interface:
    USB
  • Protection class:
    IP 52
  • Description:
    Single-use data logger, temperature/relative humidity, 2...8 °C alarm configuration
  • Seq:
    05
  • W×D×H:
    93×47×8 mm
  • Model:
    Single-use data logger, temperature/relative humidity
  • Shelf life:
    2 years
  • Batteries:
    CR2450 lithium metal button cell battery
  • Sensor:
    Ambient light sensor
  • Weight:
    30 g
  • Accuracy:
    ±0,3 °C (–20...+40 °C) ±0,5 °C (others)
  • Pk:
    20

Specifications

About this item

Pre-programmed. Outstanding single-use temperature and humidity logger for reliable cold chain monitoring. Integrated USB port and PDF and CSV generating software on-board.

  • Cost-effective and reliable
  • Smart design, intuitive operation
  • Waterproof and food grade packing
  • No additional hardware or software required
  • Detailed PDF and CSV report including graph and table
  • Intelligent LEDs for status monitoring
  • Extended shelf-life of two years

tempmate.®-S2 loggers are specially designed for temperature and/or humidity monitoring in any cold chain logistics. As a pre-programmed device tempmate.®-S2 can be instantly used to monitor your temperature sensitive consignment. The automatically created PDF and CSV report, containing detailed information such as data curve, every single measurement as a table and statistical information. The optional tempbase.®2 software for data management and reprogramming can be downloaded for free. Moreover, the device does not require labeling per IATA´s Dangerous Goods Regulations.

Certifications: EN 12830, CE, RoHS.