Order Entry
Czech Republic
ContactUsLinkComponent
 
Starter Kit SK6200, High Temperature Logger EBI 12-T230, IF 200, Winlog.pro
  EBRO1250-6200
 :  EBRO
undefined
Starter Kit SK6200, High Temperature Logger EBI 12-T230, IF 200, Winlog.pro
  EBRO1250-6200
 :  EBRO

 

  • Description:
    SK 6200, starter kit, food and pharmaceutical application, software Winlog.pro, 4-port interface IF 200, EBI 12-T237, –40…+140 °C
  • Seq:
    01
  • Pk:
    1

 

 

Our data logger starter kit for food and pharmaceutical applications offers precise monitoring with high-temperature logger, evaluation software, readout station and safety setting in accordance with 21 CFR part 11.

  • Wide measuring range of −40 to +140 °C
  • High-quality PT1000 sensor (class A)
  • Rigid, external temperature sensor Ø 3 mm, 100 mm long
  • Robust IP 68 protection class: waterproof and vapour-tight
  • Evaluation software for data analysis and calculations
  • Four-fold interface, suitable for any EBI 12 data logger

The starter kit is the ideal solution for precise process monitoring in food and pharmaceutical applications. The EBI 12-T237 with a measuring range of −40 to +140 °C and a high-quality external PT1000 sensor guarantees reliable measurements. The robust IP 68 protection rating makes it waterproof and vapour-tight, which extends its range of applications, including for use in autoclaves. In addition to its hardware, it has user-friendly evaluation software, Winlog.pro, for data analysis and calculations as well as a 4-fold interface IF 200, which is compatible with every EBI 12 data logger.

Data logger dimensions: Ø48×24 H mm.

Factory calibration certificate:
EBI 12-T237: –20, 0, +60 and +134 °C
EBI 12-TP237: 0, 60 and 134 °C, 100 mbar and mbar (at 25 °C), 3100 mbar (at 134 °C)
EBI 12-T101: –20, 0 and +60 °C

 : 1×EBI 12-T237, IF 200, Winlog.pro.

High temperature data logger