Order Entry
Czech Republic
ContactUsLinkComponent
tempmate® B4 Data Logger for Temperature and Humidity
tempmate® B4 Data Logger for Temperature and Humidity
Catalog # IMEC100540
Supplier:  tempmate
undefined
tempmate® B4 Data Logger for Temperature and Humidity
Catalog # IMEC100540
Supplier:  tempmate

Specifications

  • Range:
    T: –20...+85 °C; rH: 0 - 100 %
  • Data memory - No. of readings:
    8192 measured values with 8 bits (4096 RH) or 4096 measured values for 11 bit (2048 RH)
  • Interface:
    USB
  • Protection class:
    IP 55– splash proof
  • Weight:
    4 g
  • Accuracy:
    ±0,5 °C at –10...+70 °C; ±5% RH
  • Pk:
    1

Specifications

About this item

Ultra robust mini logger, the size of a button cell, for recording temperature and humidity measurements with up to fiive years recording duration.

  • Ultra compact
  • Ultra light weight (4 g)
  • Two channel data logger
  • Calibration certificates optionally available
  • Splash waterproof
  • Cost-efficient and reliable

tempmate.®-B series temperature data loggers are ideal whenever your goods will be transported and stored over a long period of time and you have to make sure, that the quality has not been compromised. Its ultra-compact dimensions, super light weight and the economical pricing make our tempmate.®-B series a worldwide first choice. tempmate.®-B series are self contained multi use temperature data loggers with the ability to record up to 8000 data points, depending upon the model chosen they will measure from −40 to +140 °C. Dimensions: Ø17×6 mm.

Certifications: ATEX, EN 12830 compliance, CE.
Accessories information: IMECSL50-ACC01: Material 316 stainless steel. Protection up to 10 bar or 100 m submersion. Response time in water 73 s (61% step change); 142 s (10% to 90% step change); Response time in air 373 s (61% step change); 717 s (10% to 90% step change). O-ring silicone BS115. IMECSL50-IFC-USB: USB communication interface for connecting all tempmate.®-B loggers to a computer. You will probably only need one interface, even if you have a number of data loggers. IMECTEMPIT-PRO4-D: The TempIT-PRO software contains all the functionality of the TempIT-LITE software but with the advantage of some additional features. TempIT-PRO is available as a single machine licence or can be supplied with a USB key, that unlocks the PRO functions when the key is present in the USB slot of the computer. The data table is presented on the right hand side of the main historical trace in a scaleable window that can be moved to hide the table is required. Likewise if a point on the data table is selected this also adds a cursor on the graph at the appropriate point. Data is easily exported on comma separated value format (CSV).