Order Entry
Czech Republic
ContactUsLinkComponent
Lovibond® ORP Meter, Handheld, SD 20
Lovibond® ORP Meter, Handheld, SD 20
Catalog # LOVI720020
Supplier:  Lovibond
undefined
Lovibond® ORP Meter, Handheld, SD 20
Catalog # LOVI720020
Supplier:  Lovibond

Specifications

  • Calibration:
    1 (with auto-recognition (+470 mV (25 °C), Pt Ag/AgCl (3 M KCl))
  • Temperature range:
    0...50 °C
  • Description:
    SD20 ORP
  • Operating temperature range:
    0...60 °C
  • Temperature accuracy:
    ±0,5 °C
  • Temperature resolution:
    0,1 °C
  • IP rating:
    IP 67
  • Dimensions:
    180×40×40 mm
  • Display:
    3 coloured backlight LCD (blue: measuring, green: calibration, red: alarm)
  • Power supply:
    4×1,5 V AAA batteries (>2000 hours continuous use)
  • Temperature compensation:
    Automatic
  • Weight:
    151 g
  • mV accuracy:
    mV: ±0,2% FS
  • mV range:
    ORP: –1000...+1000 mV
  • mV resolution:
    ORP: 1 mV
  • Operating humidity range:
    0...80% relative humidity (non-condensing)
  • Pk:
    1

Specifications

About this item

The SD 20 ORP meter is a compact, easy to use handheld meter for the measurement of ORP.

  • Transparent lid for easy maintenance and storage
  • Ideal lid design for a stable stand
  • Display colours and symbols for easy use
  • New multi-parameter models for individual measurement requirements
  • Robust plastic case with hanger

With its waterproof housing, the pocket tester is ideal for regular checks in industrial plants or swimming pools.

Plus, the transparent lid not only provides a secure stand for the pocket tester in daily use, but also makes it easier to maintain the electrodes. A three-colour LED lighting system - blue, green and red - and new display icons make the tester easy to use and intuitive to operate. The use of energy saving LEDs and 4×AAA batteries greatly extends the life of the new Pocket Tester range to up to 2000 hours.

With the included lanyard, each SD series tester can be worn comfortably around the neck or attached to a pocket, waistband or belt with the clip on the head of the tester, allowing it to be taken anywhere without tiring the hands.

Delivery: Meter is supplied with four batteries, lanyard, robust carrying case and instruction manual.