Order Entry
Czech Republic
ContactUsLinkComponent
USB Rechargeable Flood Light
USB Rechargeable Flood Light
Catalog # PRTWPA80BKR
Supplier:  Portwest
USB Rechargeable Flood Light
Catalog # PRTWPA80BKR
Supplier:  Portwest

Specifications

  • Description:
    USB rechargeable flood light
  • Pk:
    1

Specifications

About this item

Swivel stand base can rotate 180°. Durable aluminium housing.

  • Brightness: 2600 lumens
  • Run time: 1 h (high), 5 h (low)
  • Recharge time: 6 h
  • Functions: high to low with five settings
  • Power bank capacity: 4000 mAh
  • Retail box aids presentation for retail sales

Power bank function can be used to charge a mobile phone. Power display function intelligently detects the charging status and the remaining power. USB charging cord and AC/DC adaptor included.