Order Entry
Czech Republic
ContactUsLinkComponent
Sodium deoxycholate monohydrate ≥99.0% (by titrimetric analysis), BioXtra, Sigma-Aldrich®
Irritant
Sodium deoxycholate monohydrate ≥99.0% (by titrimetric analysis), BioXtra, Sigma-Aldrich®
Supplier:  Merck
Certificates
Irritant
Sodium deoxycholate monohydrate ≥99.0% (by titrimetric analysis), BioXtra, Sigma-Aldrich®
Supplier:  Merck

Specification Test Results

  • Appearance (Color):
    White
  • Appearance (Form):
    Powder
  • Solubility (Color):
    Colorless
  • Solubility (Turbidity) 0.1 M in H₂O:
    Clear
  • Insoluble matter passes filter test:
    Pass
  • Infrared spectrum:
    Conforms to Structure
  • Sulfate:
    ≤0.02%
  • Cholic acid (by TLC):
    ≤0.5%
  • Chloride Content:
    ≤0.005%
  • Aluminum (Al):
    ≤0.002%
  • Bismuth ( Bi):
    0.0005%
  • Lead (Pb):
    0.0005%
  • Barium:
    0.0005%
  • Cadmium (Cd):
    0.0005%
  • Cobalt ( Co):
    0.0005%
  • Strontium (Sr):
    ≤0.002%
  • Copper (Cu):
    0.0005%
  • Zinc (Zn):
    0.0005%
  • Calcium (Ca):
    ≤0.05%
  • Iron (Fe):
    ≤0.001%
  • Lithium:
    ≤0.0005%
  • Molybdenum (Mo):
    ≤0.0005%
  • Nickel:
    ≤0.0005%
  • Chromium (Cr):
    ≤0.0005%
  • Magnesium (Mg):
    ≤0.002%
  • Manganese (Mn):
    ≤0.0005%
  • Potassium (K):
    ≤0.010%
  • Lithium (Li):
    ≤0.0005%
  • pH 0.1 M in H₂O at 20 °C:
    7.5 - 9.5
  • Specific Rotation, Sodium lamp (c = 2 in H₂O at 20 °C):
    42 - 46 °
  • Purity by Titration:
    ≥99.0%

Specification Test Results

Frequently Bought Together