Order Entry
Czech Republic
ContactUsLinkComponent
 
 
 
2-(4-Iodophenyl)-3-(4-nitrophenyl)-5-phenyltetrazolium chloride 98%
 
undefined
 
 
2-(4-Iodophenyl)-3-(4-nitrophenyl)-5-phenyltetrazolium chloride 98%

 

  • Appearance:
    Yellow Powder
  • Infrared spectrum:
    Conforms
  • HPLC:
    ≥97.5 %
  • GC:
    ≥98.5 %
  • NMR (1H-NMR):
    Consistent with structure
  • Specific optical rotation:
    +6.3° to +7.3° (20°C, 589 nm) (C=4, water) (Warm at 40°C to dissolve)
  • Titration with HClO4:
    98.5 to 101.5 % (On dried basis)
  • Chloride (Cl):
    ≤0.05 %
  • Sulfate (SO4):
    ≤0.03 %
  • Iron (Fe):
    ≤30 ppm

 

 

Frequently Bought Together