Cytocentrifuges, Cellspin®
Supplier: THARMAC GmbH
Certificates
About this item
Versatile cytocentrifuges suitable for small and large sample volumes, designed for thin layer and mono layer cell preparations in medical applications such as cytology, urology, microbiology, haematology, immunocytochemistry, virology and oncology.
- Quick change of removable rotors within seconds
- Smooth running, high performance motor featuring a maintenance-free frequency drive
- Powered lid locking, quick entry foil keypad with easy to read, digital display and twist knob to enter values
- Cellspin II (refrigerated): Variable temperature setting from –20 to +40 °C, Fast Cool function
- Safety features: Imbalance switch off, automatic rotor recognition, lid locking and holding during rotor run, lid dropping protection, motor and chamber overheat protection (Cellspin® II)
Speed = max. 2000 min⁻¹ when used with quick change and easy rotors.
Ordering information: Supplied with a starter kit for 200 tests. Other rotors and accessories available on request.
Specifications
- Catalog No:
- 521-1995
- 521-1988
- 720-2930
- 521-1997
- THARJC2000-12-EG-D
- 521-1996
- THARJC2000-12-L-R
- 521-1990
- THARJC2000-12-G-R
- 521-1989
- THARJC2000-12-G-D
- 521-1994
- THARJC1000-12-EL-R
- THARJC2000-8-G-D
- 521-1993
- THARJC1000-12-EG-D
- 521-1991
- THARJC2000-12-EL-D
- THARJC1000-12-S-D
- THARJC1000-12-G-D
- THARJC1000-8-L-D
- THARJC2000-8-G-R
- 521-2056
- THARJC2100-12-EG-D
- 521-2055
- THARJC1000-4-G-D
- THARJC1000-8-S-D
- 720-1782
- THARJC1000-8-G-D
- THARJC2000-8-L-D
- THARJC1000-12-L-D
- THARJC2100-12-EL-R
- THARJC2100-12-EL-D
- THARJC2100-12-EG-R
- THARJC2100-12-L-D
- THARJC2100-12-G-D
- 521-1992
- THARJC2000-8-L-R
- Model:
- Cellspin I
- Cellspin I
- Cellspin I
- Cellspin I
- Cellspin II
- Cellspin I
- Cellspin II
- Cellspin I
- Cellspin II
- Cellspin I
- Cellspin II
- Cellspin I
- Cellspin I
- Cellspin II
- Cellspin I
- Cellspin I
- Cellspin I
- Cellspin II
- Cellspin I
- Cellspin I
- Cellspin I
- Cellspin II
- Cellspin IIR
- Cellspin IIR
- Cellspin IIR
- Cellspin I
- Cellspin I
- Cellspin I
- Cellspin I
- Cellspin II
- Cellspin I
- Cellspin IIR
- Cellspin IIR
- Cellspin IIR
- Cellspin IIR
- Cellspin IIR
- Cellspin I
- Cellspin II
- Max. capacity - swing-out rotor:
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- 6×50 ml conical tubes (with JC 381 rotor)
- Max. speed:
- 6000 min⁻¹
- 6000 min⁻¹
- 6000 min⁻¹
- 6000 min⁻¹
- 15000 min⁻¹
- 6000 min⁻¹
- 15000 min⁻¹
- 6000 min⁻¹
- 15000 min⁻¹
- 6000 min⁻¹
- 15000 min⁻¹
- 6000 min⁻¹
- 6000 min⁻¹
- 15000 min⁻¹
- 6000 min⁻¹
- 6000 min⁻¹
- 6000 min⁻¹
- 15000 min⁻¹
- 6000 min⁻¹
- 6000 min⁻¹
- 6000 min⁻¹
- 15000 min⁻¹
- 15000 min⁻¹
- 15000 min⁻¹
- 15000 min⁻¹
- 15000 min⁻¹
- 6000 min⁻¹
- 6000 min⁻¹
- 6000 min⁻¹
- 15000 min⁻¹
- 6000 min⁻¹
- 15000 min⁻¹
- 15000 min⁻¹
- 15000 min⁻¹
- 15000 min⁻¹
- 15000 min⁻¹
- 6000 min⁻¹
- 15000 min⁻¹
- Speed increment:
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- 100 min⁻¹
- Temperature:
- –20...+40 °C
- –20...+40 °C
- –20...+40 °C
- –20...+40 °C
- –20...+40 °C
- –20...+40 °C
- –20...+40 °C
- –20...+40 °C
- Acceleration/braking ramps:
- -
- -
- -
- -
- 9/9
- -
- 9/9
- -
- 9/9
- -
- 9/9
- -
- -
- 9/9
- -
- -
- -
- 9/9
- -
- -
- -
- 9/9
- 9/9
- 9/9
- 9/9
- -
- -
- -
- -
- 9/9
- -
- 9/9
- 9/9
- 9/9
- 9/9
- 9/9
- -
- 9/9
- Programs:
- -
- -
- -
- -
- 10
- -
- 10
- -
- 10
- -
- 10
- -
- -
- 10
- -
- -
- -
- 10
- -
- -
- -
- 10
- 10
- 10
- 10
- -
- -
- -
- -
- 10
- -
- 10
- 10
- 10
- 10
- 10
- -
- 10
- Timer:
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- 1 - 99 min; short cycle mode (pulse button)
- Power supply:
- 208 - 240 V / 50 - 60 Hz
- 208 - 240 V / 50 - 60 Hz
- 208 - 240 V / 50 - 60 Hz
- 208 - 240 V / 50 - 60 Hz
- 200 - 240 V / 50 - 60 Hz
- 208 - 240 V / 50 - 60 Hz
- 200 - 240 V / 50 - 60 Hz
- 208 - 240 V / 50 - 60 Hz
- 200 - 240 V / 50 - 60 Hz
- 208 - 240 V / 50 - 60 Hz
- 200 - 240 V / 50 - 60 Hz
- 208 - 240 V / 50 - 60 Hz
- 208 - 240 V / 50 - 60 Hz
- 200 - 240 V / 50 - 60 Hz
- 208 - 240 V / 50 - 60 Hz
- 208 - 240 V / 50 - 60 Hz
- 208 - 240 V / 50 - 60 Hz
- 200 - 240 V / 50 - 60 Hz
- 208 - 240 V / 50 - 60 Hz
- 208 - 240 V / 50 - 60 Hz
- 208 - 240 V / 50 - 60 Hz
- 200 - 240 V / 50 - 60 Hz
- 200 - 240 V / 50 - 60 Hz
- 200 - 240 V / 50 - 60 Hz
- 200 - 240 V / 50 - 60 Hz
- 200 - 240 V / 50 - 60 Hz
- 208 - 240 V / 50 - 60 Hz
- 208 - 240 V / 50 - 60 Hz
- 208 - 240 V / 50 - 60 Hz
- 200 - 240 V / 50 - 60 Hz
- 208 - 240 V / 50 - 60 Hz
- 200 - 240 V / 50 - 60 Hz
- 200 - 240 V / 50 - 60 Hz
- 200 - 240 V / 50 - 60 Hz
- 200 - 240 V / 50 - 60 Hz
- 200 - 240 V / 50 - 60 Hz
- 208 - 240 V / 50 - 60 Hz
- 200 - 240 V / 50 - 60 Hz
- W×D×H:
- 370×430×260 mm
- 370×430×260 mm
- 370×430×260 mm
- 370×430×260 mm
- 400×700×350 mm
- 370×430×260 mm
- 400×700×350 mm
- 370×430×260 mm
- 400×700×350 mm
- 370×430×260 mm
- 400×700×350 mm
- 370×430×260 mm
- 370×430×260 mm
- 400×700×350 mm
- 370×430×260 mm
- 370×430×260 mm
- 370×430×260 mm
- 400×700×350 mm
- 370×430×260 mm
- 370×430×260 mm
- 370×430×260 mm
- 400×700×350 mm
- 400×700×350 mm
- 400×700×350 mm
- 400×700×350 mm
- 370×430×260 mm
- 370×430×260 mm
- 370×430×260 mm
- 370×430×260 mm
- 400×700×350 mm
- 370×430×260 mm
- 400×700×350 mm
- 400×700×350 mm
- 400×700×350 mm
- 400×700×350 mm
- 400×700×350 mm
- 370×430×260 mm
- 400×700×350 mm
- Weight:
- 25 kg
- 25 kg
- 25 kg
- 25 kg
- 29 kg
- 25 kg
- 29 kg
- 25 kg
- 29 kg
- 25 kg
- 29 kg
- 25 kg
- 25 kg
- 29 kg
- 25 kg
- 25 kg
- 25 kg
- 29 kg
- 25 kg
- 25 kg
- 25 kg
- 29 kg
- 54 kg
- 54 kg
- 54 kg
- 25 kg
- 25 kg
- 25 kg
- 25 kg
- 29 kg
- 25 kg
- 54 kg
- 54 kg
- 54 kg
- 54 kg
- 54 kg
- 25 kg
- 29 kg
Specifications
Related Information
Product Information
Cyto rotors
Product Information
Frequently Bought Together