- Sterile:+
- Handle length:60 mm
- Handle width:2,2 mm
- Head length:11,0 mm
- Head width:3,2 mm
- Description:Micro cleanroom swab
- Environmentally Preferable:
- Total length:70 mm
- Cap colour:White
- Pk:500
Texwipe’s Alpha® STX758B sterile micro cleanroom swab is constructed from 100% polyester knit material. Complete thermal bond construction eliminates adhesive contamination.
- Double layer of polyester knit fabric for enhanced absorbency
- Engineered to resist snagging and abrading, preventing the release of particles and fibers
- Excellent chemical compatibility with a variety of solutions
- Autoclave safe in dry heat and steam
- Each swab is individually packaged in a peel-apart sleeve
- Tested for endotoxins, ions, and NVR
Cleanroom manufactured, providing low levels of Non-Volatile Residues (NVRs) and ions, and made to exacting and consistent tolerances using high-precision automated processes.
Lot coded for traceability and quality control. Packaged in a silicone-free and amide-free bag.
Gamma-irradiated to a Sterility Assurance Level of 10-6 and sterile validated according to AAMI Guidelines.
Cleanroom laundered, providing ultra-low levels of particles, NVRs, and ions and trademarked light-green colored handles with 'TEXWIPE' name embossed on handle.
Triple-bagged bags are packaged in a case liner forming the fourth layer of bag protection.