Order Entry
Czech Republic
ContactUsLinkComponent
Gibberellic acid 90%
Irritant
Gibberellic acid 90%
Certificates
undefined
Irritant
Gibberellic acid 90%

Specification Test Results

  • Appearance:
    White to light yellow Crystalline powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤3 % (100°C, 7 hrs) (vacuum)
  • HPLC:
    ≥88 %
  • Specific optical rotation:
    +75° to +90° (20°C, 589 nm) (c=10, EtOH)
  • Arsenic (As):
    ≤3 ppm
  • Lead (Pb):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤40 ppm

Specification Test Results

Related Information

Frequently Bought Together