Order Entry
Czech Republic
ContactUsLinkComponent
High Performance Compact Pirani Gauge, APG200
High Performance Compact Pirani Gauge, APG200
Catalog # EDWAD1G1011100
High Performance Compact Pirani Gauge, APG200
Catalog # EDWAD1G1011100

Specifications

  • Protection class:
    40
  • Range:
    1,8 - 9,2 V
  • Description:
    APG200 High performance compact pirani gauge
  • Seq:
    01
  • Electrical:
    15 - 48 V (DC)
  • Max. over-pressure:
    10000,00 mbar
  • Dimensions:
    37×63×37 mm
  • Power requirements:
    RJ45 (FCC 68) - Female
  • Pressure range:
    1013,00 mbar (max.); 5,000×10⁻⁴ mbar (min.)
  • Pk:
    1

Specifications

About this item

Edwards new APG200 series high performance compact pirani gauge is the perfect vacuum measurement solution across a spectrum of applications due to its compact size, LED light ring, integrated set points and flexibility of connections/outputs. 25% reduction in volume compared to the APG100, without any loss in performance. Maximum cable length of 100 m

  • Light ring pressure indication, compact size, long filament
  • Integrated filter
  • Wide range power supply
  • Drop in compatible
  • Set point relay
  • 360 bright LED ring

Digital gauges sit in the same footprint as analogue gauges, making it easy for you to upgrade at a later date
should more data-collection/control be needed. 15 to 48 V power input is the widest available on the market, enabling you to run these gauges on whatever power. It is used in analytical instruments, semiconductor, medical.

Storage temperature of −30 to +70 °C. Single push button control. Labview drivers software.

Certifications: UKCA ceritified.