Order Entry
Czech Republic
ContactUsLinkComponent
Kimble™ ClearScrew Thread Sample Vial with Attached PTFE-Faced/White Rubber Lined Cap
Kimble™ ClearScrew Thread Sample Vial with Attached PTFE-Faced/White Rubber Lined Cap
Catalog # SCERSP60811B-1
Supplier:  DWK Life Sciences
Kimble™ ClearScrew Thread Sample Vial with Attached PTFE-Faced/White Rubber Lined Cap
Catalog # SCERSP60811B-1
Supplier:  DWK Life Sciences

Specifications

  • Cap included:
    Yes
  • Cap material:
    Phenolic
  • Ø×H:
    15×45 mm
  • Septum:
    PTFE-faced, white rubber
  • Capacity:
    4,00 ml
  • Colour:
    Clear
  • Description:
    Sample vial
  • Material:
    Borosilicate glass
  • Cap type:
    Screw cap (closed-top)
  • Cap colour:
    Black
  • Pk:
    144

Specifications

About this item

Expansion borosilicate glass vials with attached black phenolic caps and PTFE-faced white rubber liners.

  • Small case quantities
  • Manufactured from clear 33 expansion, borosilicate glass
  • Attached closed top black phenolic closures
Certifications: USP Type I and ASTM E438, Type I, Class A requirements.