Order Entry
Czech Republic
ContactUsLinkComponent
Oval Tag with Ribbon for M510, BMP51, BMP53 and M511 Printers
Oval Tag with Ribbon for M510, BMP51, BMP53 and M511 Printers
Catalog # BRDY170851
Supplier:  Brady
undefined
Oval Tag with Ribbon for M510, BMP51, BMP53 and M511 Printers
Catalog # BRDY170851
Supplier:  Brady

Specifications

  • Type:
    B-145
  • Colour:
    Black/grey
  • Dimensions:
    30,60W×19,10H mm
  • Material:
    Polyethylene
  • Model:
    M5-111-145FR-GY
  • Pk:
    65

Specifications

About this item

Tag a variety of assets with this tough polyethylene tag label material (B-145) that prints on both sides and folds to form an oval tag. Easily print anywhere with a Brady handheld label printer.

  • Suitable for thermal transfer printing, then folded over and held together in a two-ply format with a pressure sensitive adhesive
  • Operating temperature of −40 to +100 °C (−40 to +212 °F)
  • Matte finish

Applications include asset tracking, component and equipment labelling, data and telecommunications labelling, facility identification, general identification, inventory and inspection labelling, safety identification, and wire and cable labelling.

Brady authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability. A ribbon is required to print this material. Use part number M5-111-145FR-GY.

Matte finish, corrosion-resistant, flame-retardant, humidity-resistant, tear-resistant, UV-resistant B-145 labels are compatible with Brady printer models M510, BMP51, BMP53, and M511.

Certifications: RoHS compliant to 2005/618/EC MCV amendment to RoHS directive 2002/95/EC.