Order Entry
Czech Republic
ContactUsLinkComponent
undefined | Cooling Packs
  DLTTA090007
 :  DELTA T
  DLTTA090007
 :  DELTA T

 

  • Description:
    37 C Accus fluid element ice pack
  • W×D×H:
    319×275×35 mm
  • Pk:
    1
  • Weight:
    2,4 kg

 

 

37 C Accus maintain a temperature between 36 to 38 °C.

  • High Efficiency
  • Multi-use and disposable solution
  • Secured and safe
  • Control system
  • High availability
  • GDP, FDA, DQ, IQ, PQ, OQ compliance

Closure: aluminum composite foil and protective cap made of plastic
Color: PE natural
Fluid: red